Nylon Wheel, Grey, Roller Bearings, Wheel Ø X Width 125 X 36mm

Order Code: ZT2714311S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Nylon wheel, grey, roller bearings, wheel x width 125 x 36 mm. Supplied = assembled. Structure = wheel. Wheel material = nylon. Material of rim = polyamide with rubber core. Wheel diameter = 125 mm. Max. load at 4 km/h = 200 kg. Wheel width = 36 mm. Wheel bearing = roller bearing. Temperature resistance = -20 °C to +60 °C. Hub length = 44 mm. Hub bore = 12 mm. Product type = wheels. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Shock absorbed inside wheel due to elastic solid rubber core. Low roll and swivel resistance. Temperature resistant from -20 °C to +60 °C. Hardness 75 Shore D. Roller bearings.

See full description
Specifications for Nylon Wheel, Grey, Roller Bearings, Wheel Ø X Width 125 X 36mm
  • Wheel Diameter
    125mm
  • Wheel Material
    Nylon
  • Product Type
    Wheels
  • Rim Material
    Polyamide with Rubber Core
  • Supplied
    Assembled
  • Load at 4 km/h
    200kg
  • Hub Bore
    12mm
  • Wheel Bearing
    Roller Bearing
  • Hub Length
    44mm
  • Wheel Width
    36mm
  • Temperature Resistance
    20°C To +60°C
  • Structure
    Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome