Nylon Wheel, Grey, Wheel Ø X Width 100 X 36mm, Fixed Castor

Order Code: ZT2714187S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Nylon wheel, grey, wheel x width 100 x 36 mm, fixed castor. Supplied = assembled. Wheel diameter = 100 mm. Structure = fixed castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 160 kg. Type of mounting = with top plate. Wheel width = 36 mm. Overall height = 128 mm. Wheel bearing = roller bearing. Temperature resistance = -20 °C to +60 °C. Screw hole diameter = 9 mm. Hub length = 44 mm. Hub bore = 12 mm. Fixed castor plate dimensions = 103x85 mm. Swivel castor plate dimensions = 105x85 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 75 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Shock absorbed inside wheel due to elastic solid rubber core. Low roll and swivel resistance. Temperature resistant from -20 °C to +60 °C. Hardness 75 Shore D. Sheet steel housing, zinc chromate finish, swivel bearing with double ball race, swivel bearing protection. Roller bearings.

See full description
Specifications for Nylon Wheel, Grey, Wheel Ø X Width 100 X 36mm, Fixed Castor
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    100mm
  • Overall Height
    128mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    160kg
  • Temperature Resistance
    20°C To +60°C
  • Hub Bore
    12mm
  • Swivel Castor Plate Dimensions
    105x85mm
  • Wheel Bearing
    Roller Bearing
  • Wheel Width
    36mm
  • Fixed Castor Plate Dimensions
    103x85mm
  • Housing Material
    Steel
  • Hub Length
    44mm
  • Structure
    Fixed Castor
  • Screw Hole Diameter
    9mm
  • Shore Hardness
    75 D
  • Housing Surface
    Galvanised and Chrome-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome