Nylon Wheel, Grey, Wheel Ø X Width 100 X 36mm, Swivel Castor With Double Stop

Order Code: ZT2714211S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Nylon wheel, grey, wheel x width 100 x 36 mm, swivel castor with double stop. Supplied = assembled. Wheel diameter = 100 mm. Structure = swivel castor with double stop. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 160 kg. Type of mounting = with top plate. Wheel width = 36 mm. Overall height = 128 mm. Wheel bearing = roller bearing. Temperature resistance = -20 °C to +60 °C. Swivel castor offset = 41 mm. Screw hole diameter = 9 mm. Hub length = 44 mm. Hub bore = 12 mm. Fixed castor plate dimensions = 103x85 mm. Swivel castor plate dimensions = 105x85 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 75 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Shock absorbed inside wheel due to elastic solid rubber core. Low roll and swivel resistance. Temperature resistant from -20 °C to +60 °C. Hardness 75 Shore D. Sheet steel housing, zinc chromate finish, swivel bearing with double ball race, swivel bearing protection. Roller bearings.

See full description
Specifications for Nylon Wheel, Grey, Wheel Ø X Width 100 X 36mm, Swivel Castor With Double Stop
  • Wheel Material
    Plastic - Nylon
  • Overall Height
    128mm
  • Wheel Diameter
    100mm
  • Mounting Type
    Top Plate
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    160kg
  • Structure
    Swivel Castor With Double Stop
  • Hub Bore
    12mm
  • Swivel Castor Offset
    41mm
  • Screw Hole Diameter
    9mm
  • Wheel Bearing
    Roller Bearing
  • Housing Material
    Steel
  • Housing Surface
    Galvanised and Chrome-Plated
  • Wheel Width
    36mm
  • Swivel Castor Plate Dimensions
    105x85mm
  • Shore Hardness
    75 D
  • Fixed Castor Plate Dimensions
    103x85mm
  • Temperature Resistance
    20°C To +60°C
  • Hub Length
    44mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome