Nylon Wheel, Grey, Wheel Ø X Width 125 X 36mm, Fixed Castor

Order Code: ZT2714197S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£48.876%


Description

Nylon wheel, grey, wheel x width 125 x 36 mm, fixed castor. Supplied = assembled. Wheel diameter = 125 mm. Structure = fixed castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 200 kg. Type of mounting = with top plate. Wheel width = 36 mm. Overall height = 155 mm. Wheel bearing = roller bearing. Temperature resistance = -20 °C to +60 °C. Screw hole diameter = 9 mm. Hub length = 44 mm. Hub bore = 12 mm. Fixed castor plate dimensions = 103x85 mm. Swivel castor plate dimensions = 105x85 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 75 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Shock absorbed inside wheel due to elastic solid rubber core. Low roll and swivel resistance. Temperature resistant from -20 °C to +60 °C. Hardness 75 Shore D. Sheet steel housing, zinc chromate finish, swivel bearing with double ball race, swivel bearing protection. Roller bearings.

See full description
Specifications for Nylon Wheel, Grey, Wheel Ø X Width 125 X 36mm, Fixed Castor
  • Wheel Material
    Plastic - Nylon
  • Overall Height
    155mm
  • Wheel Diameter
    125mm
  • Mounting Type
    Top Plate
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    200kg
  • Housing Material
    Steel
  • Hub Bore
    12mm
  • Housing Surface
    Galvanised and Chrome-Plated
  • Screw Hole Diameter
    9mm
  • Swivel Castor Plate Dimensions
    105x85mm
  • Hub Length
    44mm
  • Structure
    Fixed Castor
  • Wheel Width
    36mm
  • Fixed Castor Plate Dimensions
    103x85mm
  • Shore Hardness
    75 D
  • Wheel Bearing
    Roller Bearing
  • Temperature Resistance
    20°C To +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome