Nylon Wheel, Grey, Wheel Ø X Width 125 X 36mm, Swivel Castor

Order Code: ZT2714166S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£59.798%


Description

Nylon wheel, grey, wheel x width 125 x 36 mm, swivel castor. Supplied = assembled. Wheel diameter = 125 mm. Structure = swivel castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 200 kg. Type of mounting = with top plate. Wheel width = 36 mm. Overall height = 155 mm. Wheel bearing = roller bearing. Temperature resistance = -20 °C to +60 °C. Swivel castor offset = 40 mm. Screw hole diameter = 9 mm. Hub length = 44 mm. Hub bore = 12 mm. Fixed castor plate dimensions = 103x85 mm. Swivel castor plate dimensions = 105x85 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 75 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Shock absorbed inside wheel due to elastic solid rubber core. Low roll and swivel resistance. Temperature resistant from -20 °C to +60 °C. Hardness 75 Shore D. Sheet steel housing, zinc chromate finish, swivel bearing with double ball race, swivel bearing protection. Roller bearings.

See full description
Specifications for Nylon Wheel, Grey, Wheel Ø X Width 125 X 36mm, Swivel Castor
  • Overall Height
    155mm
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    125mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    200kg
  • Temperature Resistance
    20°C To +60°C
  • Wheel Width
    36mm
  • Hub Bore
    12mm
  • Hub Length
    44mm
  • Fixed Castor Plate Dimensions
    103x85mm
  • Screw Hole Diameter
    9mm
  • Housing Surface
    Galvanised and Chrome-Plated
  • Shore Hardness
    75 D
  • Structure
    Swivel Castor
  • Swivel Castor Offset
    40mm
  • Swivel Castor Plate Dimensions
    105x85mm
  • Wheel Bearing
    Roller Bearing
  • Housing Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome