Nylon Wheel, Hardwearing, Wheel Ø X Width 125 X 50mm, Fixed Castor

Order Code: ZT2711754S

£109.99 Inc VAT (20%)


Description

Nylon wheel, hardwearing, wheel x width 125 x 50 mm, fixed castor. Supplied = assembled. Wheel diameter = 125 mm. Structure = fixed castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 840 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 170 mm. Wheel bearing = ball bearing. Temperature resistance = -20 °C to +80 °C. Screw hole diameter = 11 mm. Hub length = 60 mm. Hub bore = 20 mm. Fixed castor plate dimensions = 135x110 mm. Swivel castor plate dimensions = 135x110 mm. Screw hole spacing = 105x75 - 80 mm. Housing surface = galvanised and chrome-plated. Hardwearing. Largely resistant to thinned acids and alkaline solutions. Temperature resistant from -20 °C to +80 °C. Steel housing, welded, with zinc chromate finish. Swivel bearings with double ball race. Live ring with labyrinth seal. With lubrication nipple, centre bolts screwed on and secured.

See full description
Specifications for Nylon Wheel, Hardwearing, Wheel Ø X Width 125 X 50mm, Fixed Castor
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    125mm
  • Overall Height
    170mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    840kg
  • Temperature Resistance
    20°C To +80°C
  • Fixed Castor Plate Dimensions
    135x110mm
  • Structure
    Fixed Castor
  • Screw Hole Spacing
    105x75 - 80mm
  • Wheel Width
    50mm
  • Wheel Bearing
    Ball Bearing
  • Housing Surface
    Galvanised and Chrome-Plated
  • Hub Bore
    20mm
  • Hub Length
    60mm
  • Housing Material
    Steel
  • Swivel Castor Plate Dimensions
    135x110mm
  • Screw Hole Diameter
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome