Nylon Wheel, Hardwearing, Wheel Ø X Width 125 X 50mm, Swivel Castor

Order Code: ZT2711771S

£169.99 Inc VAT (20%)


Description

Nylon wheel, hardwearing, wheel x width 125 x 50 mm, swivel castor. Supplied = assembled. Wheel diameter = 125 mm. Structure = swivel castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 840 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 170 mm. Wheel bearing = ball bearing. Temperature resistance = -20 °C to +80 °C. Swivel castor offset = 48 mm. Screw hole diameter = 11 mm. Hub length = 60 mm. Hub bore = 20 mm. Fixed castor plate dimensions = 135x110 mm. Swivel castor plate dimensions = 135x110 mm. Screw hole spacing = 105x75 - 80 mm. Housing surface = galvanised and chrome-plated. Hardwearing. Largely resistant to thinned acids and alkaline solutions. Temperature resistant from -20 °C to +80 °C. Steel housing, welded, with zinc chromate finish. Swivel bearings with double ball race. Live ring with labyrinth seal. With lubrication nipple, centre bolts screwed on and secured.

See full description
Specifications for Nylon Wheel, Hardwearing, Wheel Ø X Width 125 X 50mm, Swivel Castor
  • Wheel Diameter
    125mm
  • Overall Height
    170mm
  • Wheel Material
    Plastic - Nylon
  • Mounting Type
    Top Plate
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    840kg
  • Screw Hole Diameter
    11mm
  • Structure
    Swivel Castor
  • Housing Surface
    Galvanised and Chrome-Plated
  • Fixed Castor Plate Dimensions
    135x110mm
  • Swivel Castor Offset
    48mm
  • Screw Hole Spacing
    105x75 - 80mm
  • Wheel Width
    50mm
  • Hub Bore
    20mm
  • Housing Material
    Steel
  • Hub Length
    60mm
  • Temperature Resistance
    20°C To +80°C
  • Wheel Bearing
    Ball Bearing
  • Swivel Castor Plate Dimensions
    135x110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome