Nylon Wheel, Hardwearing, Wheel Ø X Width 150 X 50mm, Swivel Castor With Double Stop

Order Code: ZT2713489S

£339.99 Inc VAT (20%)


Description

Nylon wheel, hardwearing, wheel x width 150 x 50 mm, swivel castor with double stop. Supplied = assembled. Wheel diameter = 150 mm. Structure = swivel castor with double stop. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 960 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 200 mm. Wheel bearing = ball bearing. Temperature resistance = -20 °C to +80 °C. Swivel castor offset = 58 mm. Screw hole diameter = 11 mm. Hub length = 60 mm. Hub bore = 20 mm. Fixed castor plate dimensions = 135x110 mm. Swivel castor plate dimensions = 135x110 mm. Screw hole spacing = 105x75 - 80 mm. Housing surface = galvanised and chrome-plated. Hardwearing. Largely resistant to thinned acids and alkaline solutions. Temperature resistant from -20 °C to +80 °C. Steel housing, welded, with zinc chromate finish. Swivel bearings with double ball race. Live ring with labyrinth seal. With lubrication nipple, centre bolts screwed on and secured.

See full description
Specifications for Nylon Wheel, Hardwearing, Wheel Ø X Width 150 X 50mm, Swivel Castor With Double Stop
  • Wheel Diameter
    150mm
  • Overall Height
    200mm
  • Wheel Material
    Plastic - Nylon
  • Mounting Type
    Top Plate
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    960kg
  • Temperature Resistance
    20°C To +80°C
  • Hub Bore
    20mm
  • Housing Material
    Steel
  • Swivel Castor Offset
    58mm
  • Swivel Castor Plate Dimensions
    135x110mm
  • Wheel Width
    50mm
  • Structure
    Swivel Castor With Double Stop
  • Fixed Castor Plate Dimensions
    135x110mm
  • Wheel Bearing
    Ball Bearing
  • Housing Surface
    Galvanised and Chrome-Plated
  • Screw Hole Spacing
    105x75 - 80mm
  • Hub Length
    60mm
  • Screw Hole Diameter
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome