Nylon Wheel, Hardwearing, Wheel Ø X Width 200 X 50mm, Fixed Castor

Order Code: ZT2711886S

£169.99 Inc VAT (20%)


Description

Nylon wheel, hardwearing, wheel x width 200 x 50 mm, fixed castor. Supplied = assembled. Wheel diameter = 200 mm. Structure = fixed castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 1200 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 245 mm. Wheel bearing = ball bearing. Temperature resistance = -20 °C to +80 °C. Screw hole diameter = 11 mm. Hub length = 60 mm. Hub bore = 20 mm. Fixed castor plate dimensions = 135x110 mm. Swivel castor plate dimensions = 135x110 mm. Screw hole spacing = 105x75 - 80 mm. Housing surface = galvanised and chrome-plated. Hardwearing. Largely resistant to thinned acids and alkaline solutions. Temperature resistant from -20 °C to +80 °C. Steel housing, welded, with zinc chromate finish. Swivel bearings with double ball race. Live ring with labyrinth seal. With lubrication nipple, centre bolts screwed on and secured.

See full description
Specifications for Nylon Wheel, Hardwearing, Wheel Ø X Width 200 X 50mm, Fixed Castor
  • Wheel Diameter
    200mm
  • Overall Height
    245mm
  • Wheel Material
    Plastic - Nylon
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    1200kg
  • Fixed Castor Plate Dimensions
    135x110mm
  • Housing Material
    Steel
  • Wheel Bearing
    Ball Bearing
  • Screw Hole Spacing
    105x75 - 80mm
  • Wheel Width
    50mm
  • Temperature Resistance
    20°C To +80°C
  • Hub Bore
    20mm
  • Housing Surface
    Galvanised and Chrome-Plated
  • Screw Hole Diameter
    11mm
  • Structure
    Fixed Castor
  • Swivel Castor Plate Dimensions
    135x110mm
  • Hub Length
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome