Nylon Wheel, Hardwearing, Wheel Ø X Width 200 X 50mm, Swivel Castor With Double Stop

Order Code: ZT2713492S

£339.99 Inc VAT (20%)


Description

Nylon wheel, hardwearing, wheel x width 200 x 50 mm, swivel castor with double stop. Supplied = assembled. Wheel diameter = 200 mm. Structure = swivel castor with double stop. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 1200 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 245 mm. Wheel bearing = ball bearing. Temperature resistance = -20 °C to +80 °C. Swivel castor offset = 59 mm. Screw hole diameter = 11 mm. Hub length = 60 mm. Hub bore = 20 mm. Fixed castor plate dimensions = 135x110 mm. Swivel castor plate dimensions = 135x110 mm. Screw hole spacing = 105x75 - 80 mm. Housing surface = galvanised and chrome-plated. Hardwearing. Largely resistant to thinned acids and alkaline solutions. Temperature resistant from -20 °C to +80 °C. Steel housing, welded, with zinc chromate finish. Swivel bearings with double ball race. Live ring with labyrinth seal. With lubrication nipple, centre bolts screwed on and secured.

See full description
Specifications for Nylon Wheel, Hardwearing, Wheel Ø X Width 200 X 50mm, Swivel Castor With Double Stop
  • Wheel Material
    Plastic - Nylon
  • Overall Height
    245mm
  • Wheel Diameter
    200mm
  • Mounting Type
    Top Plate
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    1200kg
  • Screw Hole Diameter
    11mm
  • Temperature Resistance
    20°C To +80°C
  • Wheel Bearing
    Ball Bearing
  • Hub Bore
    20mm
  • Housing Surface
    Galvanised and Chrome-Plated
  • Hub Length
    60mm
  • Swivel Castor Plate Dimensions
    135x110mm
  • Wheel Width
    50mm
  • Structure
    Swivel Castor With Double Stop
  • Fixed Castor Plate Dimensions
    135x110mm
  • Swivel Castor Offset
    59mm
  • Housing Material
    Steel
  • Screw Hole Spacing
    105x75 - 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome