Nylon Wheel Set - Grey - 2 Swivel Castors, 2 Swivel Castors With Double Stops, Wheel ØX Width 100 X 36mm

Order Code: ZT2714230S

£189.99 Inc VAT (20%)


Description

Nylon wheel set, grey, 2 swivel castors, 2 swivel castors with double stops, wheel x width 100 x 36 mm. Supplied = assembled. Wheel diameter = 100 mm. Structure = swivel castor with double stop, swivel castor. Scope of delivery = 2 swivel castors, 2 swivel castors with double stops. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 160 kg. Type of mounting = with top plate. Wheel width = 36 mm. Overall height = 128 mm. Wheel bearing = roller bearing. Temperature resistance = -20 °C to +60 °C. Swivel castor offset = 41 mm. Screw hole diameter = 9 mm. Hub length = 44 mm. Hub bore = 12 mm. Fixed castor plate dimensions = 103x85 mm. Swivel castor plate dimensions = 105x85 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 75 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Shock absorbed inside wheel due to elastic solid rubber core. Low roll and swivel resistance. Temperature resistant from -20 °C to +60 °C. Hardness 75 Shore D. Sheet steel housing, zinc chromate finish, swivel bearing with double ball race, swivel bearing protection. Roller bearings.

See full description
Specifications for Nylon Wheel Set - Grey - 2 Swivel Castors, 2 Swivel Castors With Double Stops, Wheel ØX Width 100 X 36mm
  • Overall Height
    128mm
  • Wheel Diameter
    100mm
  • Wheel Material
    Plastic - Nylon
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    160kg
  • Temperature Resistance
    20°C To +60°C
  • Swivel Castor Plate Dimensions
    105x85mm
  • Screw Hole Diameter
    9mm
  • Shore Hardness
    75 D
  • Wheel Width
    36mm
  • Wheel Bearing
    Roller Bearing
  • Hub Bore
    12mm
  • Housing Material
    Steel
  • Hub Length
    44mm
  • Fixed Castor Plate Dimensions
    103x85mm
  • Swivel Castor Offset
    41mm
  • Housing Surface
    Galvanised and Chrome-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome