Nylon Wheel Set - Grey - 2 Swivel Castors With Double Stops, 2 Fixed Castors, Wheel ØX Width 125 X 36mm

Order Code: ZT2714270S

£209.99 Inc VAT (20%)


Description

Nylon wheel set, grey, 2 swivel castors with double stops, 2 fixed castors, wheel x width 125 x 36 mm. Supplied = assembled. Wheel diameter = 125 mm. Structure = swivel castor with double stop, fixed castor. Scope of delivery = 2 swivel castors with double stops, 2 fixed castors. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 200 kg. Type of mounting = with top plate. Wheel width = 36 mm. Overall height = 155 mm. Wheel bearing = roller bearing. Temperature resistance = -20 °C to +60 °C. Swivel castor offset = 40 mm. Screw hole diameter = 9 mm. Hub length = 44 mm. Hub bore = 12 mm. Fixed castor plate dimensions = 103x85 mm. Swivel castor plate dimensions = 105x85 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 75 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Shock absorbed inside wheel due to elastic solid rubber core. Low roll and swivel resistance. Temperature resistant from -20 °C to +60 °C. Hardness 75 Shore D. Sheet steel housing, zinc chromate finish, swivel bearing with double ball race, swivel bearing protection. Roller bearings.

See full description
Specifications for Nylon Wheel Set - Grey - 2 Swivel Castors With Double Stops, 2 Fixed Castors, Wheel ØX Width 125 X 36mm
  • Overall Height
    155mm
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    125mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    200kg
  • Housing Surface
    Galvanised and Chrome-Plated
  • Shore Hardness
    75 D
  • Wheel Bearing
    Roller Bearing
  • Screw Hole Diameter
    9mm
  • Temperature Resistance
    20°C To +60°C
  • Wheel Width
    36mm
  • Fixed Castor Plate Dimensions
    103x85mm
  • Hub Bore
    12mm
  • Swivel Castor Plate Dimensions
    105x85mm
  • Hub Length
    44mm
  • Housing Material
    Steel
  • Swivel Castor Offset
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome