Nylon Wheel Set - White - 2 Swivel Castors, 2 Swivel Castors With Double Stops, Wheel ØX Width 100 X 36mm

Order Code: ZT2714005S

£229.99 Inc VAT (20%)


Description

Nylon wheel set, white, 2 swivel castors, 2 swivel castors with double stops, wheel x width 100 x 36 mm. Supplied = assembled. Wheel diameter = 100 mm. Structure = swivel castor with double stop, swivel castor. Scope of delivery = 2 swivel castors, 2 swivel castors with double stops. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 250 kg. Type of mounting = with top plate. Wheel width = 36 mm. Overall height = 128 mm. Wheel bearing = precision ball bearing. Temperature resistance = -40 °C to +80 °C. Swivel castor offset = 41 mm. Screw hole diameter = 9 mm. Hub length = 45 mm. Hub bore = 8 mm. Fixed castor plate dimensions = 105x85 mm. Swivel castor plate dimensions = 105x85 mm. Screw hole spacing = 80/77x60 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 65 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Cushioning component inside the wheel bearing with CELLASTO shock absorber. Low roll and swivel resistance. Hardness 65 Shore D. Temperature resistant from -40 °C to +80 °C. Swivel bearing with double ball race, swivel bearing protection, thread guard.

See full description
Specifications for Nylon Wheel Set - White - 2 Swivel Castors, 2 Swivel Castors With Double Stops, Wheel ØX Width 100 X 36mm
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    100mm
  • Overall Height
    128mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    250kg
  • Shore Hardness
    65 D
  • Hub Bore
    8mm
  • Screw Hole Spacing
    80 / 77x60mm
  • Wheel Bearing
    Precision Ball Bearing
  • Screw Hole Diameter
    9mm
  • Hub Length
    45mm
  • Swivel Castor Offset
    41mm
  • Fixed Castor Plate Dimensions
    105x85mm
  • Swivel Castor Plate Dimensions
    105x85mm
  • Temperature Resistance
    40°C To +80°C
  • Housing Surface
    Galvanised and Chrome-Plated
  • Housing Material
    Steel
  • Wheel Width
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome