Nylon Wheel Set - White - 2 Swivel Castors, 2 Swivel Castors With Double Stops, Wheel ØX Width 125 X 40mm

Order Code: ZT2714205S

£259.99 Inc VAT (20%)


Description

Nylon wheel set, white, 2 swivel castors, 2 swivel castors with double stops, wheel x width 125 x 40 mm. Supplied = assembled. Wheel diameter = 125 mm. Structure = swivel castor with double stop, swivel castor. Scope of delivery = 2 swivel castors, 2 swivel castors with double stops. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 250 kg. Type of mounting = with top plate. Wheel width = 40 mm. Overall height = 155 mm. Wheel bearing = precision ball bearing. Temperature resistance = -40 °C to +80 °C. Swivel castor offset = 40 mm. Screw hole diameter = 9 mm. Hub length = 45 mm. Hub bore = 8 mm. Fixed castor plate dimensions = 105x85 mm. Swivel castor plate dimensions = 105x85 mm. Screw hole spacing = 80/77x60 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 65 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Cushioning component inside the wheel bearing with CELLASTO shock absorber. Low roll and swivel resistance. Hardness 65 Shore D. Temperature resistant from -40 °C to +80 °C. Swivel bearing with double ball race, swivel bearing protection, thread guard.

See full description
Specifications for Nylon Wheel Set - White - 2 Swivel Castors, 2 Swivel Castors With Double Stops, Wheel ØX Width 125 X 40mm
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    125mm
  • Overall Height
    155mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    250kg
  • Hub Bore
    8mm
  • Wheel Bearing
    Precision Ball Bearing
  • Housing Material
    Steel
  • Wheel Width
    40mm
  • Screw Hole Spacing
    80 / 77x60mm
  • Swivel Castor Offset
    40mm
  • Screw Hole Diameter
    9mm
  • Temperature Resistance
    40°C To +80°C
  • Swivel Castor Plate Dimensions
    105x85mm
  • Fixed Castor Plate Dimensions
    105x85mm
  • Housing Surface
    Galvanised and Chrome-Plated
  • Shore Hardness
    65 D
  • Hub Length
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome