Nylon Wheel, White, Wheel Ø X Width 100 X 36mm, Swivel Castor With Double Stop

Order Code: ZT2714016S

£82.99 Inc VAT (20%)


Description

Nylon wheel, white, wheel x width 100 x 36 mm, swivel castor with double stop. Supplied = assembled. Wheel diameter = 100 mm. Structure = swivel castor with double stop. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 250 kg. Type of mounting = with top plate. Wheel width = 36 mm. Overall height = 128 mm. Wheel bearing = precision ball bearing. Temperature resistance = -40 °C to +80 °C. Swivel castor offset = 41 mm. Screw hole diameter = 9 mm. Hub length = 45 mm. Hub bore = 8 mm. Fixed castor plate dimensions = 105x85 mm. Swivel castor plate dimensions = 105x85 mm. Screw hole spacing = 80/77x60 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 65 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Cushioning component inside the wheel bearing with CELLASTO shock absorber. Low roll and swivel resistance. Hardness 65 Shore D. Temperature resistant from -40 °C to +80 °C. Swivel bearing with double ball race, swivel bearing protection, thread guard.

See full description
Specifications for Nylon Wheel, White, Wheel Ø X Width 100 X 36mm, Swivel Castor With Double Stop
  • Wheel Material
    Plastic - Nylon
  • Overall Height
    128mm
  • Wheel Diameter
    100mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    250kg
  • Hub Bore
    8mm
  • Fixed Castor Plate Dimensions
    105x85mm
  • Structure
    Swivel Castor With Double Stop
  • Screw Hole Diameter
    9mm
  • Housing Surface
    Galvanised and Chrome-Plated
  • Temperature Resistance
    40°C To +80°C
  • Swivel Castor Plate Dimensions
    105x85mm
  • Wheel Bearing
    Precision Ball Bearing
  • Wheel Width
    36mm
  • Swivel Castor Offset
    41mm
  • Shore Hardness
    65 D
  • Housing Material
    Steel
  • Hub Length
    45mm
  • Screw Hole Spacing
    80 / 77x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome