Nylon Wheel, White, Wheel Ø X Width 125 X 40mm, Fixed Castor

Order Code: ZT2714071S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£52.636%


Description

Nylon wheel, white, wheel x width 125 x 40 mm, fixed castor. Supplied = assembled. Wheel diameter = 125 mm. Structure = fixed castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 250 kg. Type of mounting = with top plate. Wheel width = 40 mm. Overall height = 155 mm. Wheel bearing = precision ball bearing. Temperature resistance = -40 °C to +80 °C. Screw hole diameter = 9 mm. Hub length = 45 mm. Hub bore = 8 mm. Fixed castor plate dimensions = 105x85 mm. Swivel castor plate dimensions = 105x85 mm. Screw hole spacing = 80/77x60 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 65 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Cushioning component inside the wheel bearing with CELLASTO shock absorber. Low roll and swivel resistance. Hardness 65 Shore D. Temperature resistant from -40 °C to +80 °C. Swivel bearing with double ball race, swivel bearing protection, thread guard.

See full description
Specifications for Nylon Wheel, White, Wheel Ø X Width 125 X 40mm, Fixed Castor
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    125mm
  • Overall Height
    155mm
  • Mounting Type
    Top Plate
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    250kg
  • Temperature Resistance
    40°C To +80°C
  • Shore Hardness
    65 D
  • Swivel Castor Plate Dimensions
    105x85mm
  • Screw Hole Spacing
    80 / 77x60mm
  • Hub Bore
    8mm
  • Structure
    Fixed Castor
  • Wheel Bearing
    Precision Ball Bearing
  • Fixed Castor Plate Dimensions
    105x85mm
  • Housing Surface
    Galvanised and Chrome-Plated
  • Wheel Width
    40mm
  • Housing Material
    Steel
  • Screw Hole Diameter
    9mm
  • Hub Length
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome