Nylon Wheel, White, Wheel Ø X Width 125 X 40mm, Swivel Castor With Double Stop

Order Code: ZT2714145S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

Nylon wheel, white, wheel x width 125 x 40 mm, swivel castor with double stop. Supplied = assembled. Wheel diameter = 125 mm. Structure = swivel castor with double stop. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 250 kg. Type of mounting = with top plate. Wheel width = 40 mm. Overall height = 155 mm. Wheel bearing = precision ball bearing. Temperature resistance = -40 °C to +80 °C. Swivel castor offset = 40 mm. Screw hole diameter = 9 mm. Hub length = 45 mm. Hub bore = 8 mm. Fixed castor plate dimensions = 105x85 mm. Swivel castor plate dimensions = 105x85 mm. Screw hole spacing = 80/77x60 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 65 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Cushioning component inside the wheel bearing with CELLASTO shock absorber. Low roll and swivel resistance. Hardness 65 Shore D. Temperature resistant from -40 °C to +80 °C. Swivel bearing with double ball race, swivel bearing protection, thread guard.

See full description
Specifications for Nylon Wheel, White, Wheel Ø X Width 125 X 40mm, Swivel Castor With Double Stop
  • Overall Height
    155mm
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    125mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    250kg
  • Housing Surface
    Galvanised and Chrome-Plated
  • Screw Hole Diameter
    9mm
  • Swivel Castor Plate Dimensions
    105x85mm
  • Structure
    Swivel Castor With Double Stop
  • Swivel Castor Offset
    40mm
  • Wheel Width
    40mm
  • Shore Hardness
    65 D
  • Fixed Castor Plate Dimensions
    105x85mm
  • Housing Material
    Steel
  • Temperature Resistance
    40°C To +80°C
  • Hub Bore
    8mm
  • Hub Length
    45mm
  • Wheel Bearing
    Precision Ball Bearing
  • Screw Hole Spacing
    80 / 77x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome