Nylon Wheel, White, Wheel Ø X Width 125 X 40mm, Swivel Castor

Order Code: ZT2714164S

£79.99 Inc VAT (20%)


Description

Nylon wheel, white, wheel x width 125 x 40 mm, swivel castor. Supplied = assembled. Wheel diameter = 125 mm. Structure = swivel castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 250 kg. Type of mounting = with top plate. Wheel width = 40 mm. Overall height = 155 mm. Wheel bearing = precision ball bearing. Temperature resistance = -40 °C to +80 °C. Swivel castor offset = 40 mm. Screw hole diameter = 9 mm. Hub length = 45 mm. Hub bore = 8 mm. Fixed castor plate dimensions = 105x85 mm. Swivel castor plate dimensions = 105x85 mm. Screw hole spacing = 80/77x60 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 65 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Cushioning component inside the wheel bearing with CELLASTO shock absorber. Low roll and swivel resistance. Hardness 65 Shore D. Temperature resistant from -40 °C to +80 °C. Swivel bearing with double ball race, swivel bearing protection, thread guard.

See full description
Specifications for Nylon Wheel, White, Wheel Ø X Width 125 X 40mm, Swivel Castor
  • Overall Height
    155mm
  • Wheel Diameter
    125mm
  • Wheel Material
    Plastic - Nylon
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    250kg
  • Structure
    Swivel Castor
  • Wheel Width
    40mm
  • Housing Surface
    Galvanised and Chrome-Plated
  • Fixed Castor Plate Dimensions
    105x85mm
  • Shore Hardness
    65 D
  • Swivel Castor Offset
    40mm
  • Temperature Resistance
    40°C To +80°C
  • Housing Material
    Steel
  • Hub Bore
    8mm
  • Screw Hole Spacing
    80 / 77x60mm
  • Screw Hole Diameter
    9mm
  • Wheel Bearing
    Precision Ball Bearing
  • Swivel Castor Plate Dimensions
    105x85mm
  • Hub Length
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome