Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Plastic Castor Mounting Plate Wheel �100x32mm
By TENTE
Order Code:
ZT2734959S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/plastic-castor-mounting-plate-wheel-100x32mm/p/ZT2734959S
Add to quotation
View all Pressed Steel Castors
Description
Plastic Castor Ed As A Set Mounting Plate, Wheel ØX Width 100 X 32mm
Specifications
Specifications for Plastic Castor Mounting Plate Wheel �100x32mm
Wheel Diameter
100mm
Overall Height
137mm
Mounting Type
Top Plate
Rim Material
Polypropylene
Supplied
Assembled
Load at 4 km/h
100kg
Screw Hole Diameter
8.5mm
Housing Material
Nylon
Temperature Resistance
10°C To +40°C
Wheel Bearing
Precision Ball Bearing
Swivel Castor Plate Dimensions
77x67mm
Wheel Width
32mm
Screw Hole Spacing
61, 5 / 56x51, 5 / 46, 5mm
Swivel Castor Offset
36mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome