Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Plastic Castor Set � Bolt Hole Wheel �100x32mm
By TENTE
Order Code:
ZT2734913S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/plastic-castor-set-bolt-hole-wheel-100x32mm/p/ZT2734913S
Add to quotation
View all Pressed Steel Castors
Description
Plastic Castor Ed As A Set Bolt Hole, Wheel ØX Width 100 X 32mm
Specifications
Specifications for Plastic Castor Set � Bolt Hole Wheel �100x32mm
Overall Height
137mm
Wheel Diameter
100mm
Mounting Type
Bolt Hole
Supplied
Assembled
Rim Material
Polypropylene
Load at 4 km/h
100kg
Swivel Castor Offset
36mm
Wheel Bearing
Precision Ball Bearing
Wheel Width
32mm
Bolt Hole Diameter
11mm
Housing Material
Nylon
Temperature Resistance
10°C To +40°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome