Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Plastic Castor Set Mounting Plate Wheel �75x25mm
By TENTE
Order Code:
ZT2734852S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/plastic-castor-set-mounting-plate-wheel-75x25mm/p/ZT2734852S
Add to quotation
View all Pressed Steel Castors
Description
Plastic Castor Ed As A Set Mounting Plate, Wheel ØX Width 75 X 25mm
Specifications
Specifications for Plastic Castor Set Mounting Plate Wheel �75x25mm
Overall Height
115mm
Wheel Diameter
75mm
Mounting Type
Top Plate
Rim Material
Polypropylene
Supplied
Assembled
Load at 4 km/h
75kg
Screw Hole Spacing
32x32mm
Temperature Resistance
10°C To +40°C
Swivel Castor Offset
27mm
Swivel Castor Plate Dimensions
42x42mm
Wheel Bearing
Precision Ball Bearing
Screw Hole Diameter
5mm
Wheel Width
25mm
Housing Material
Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome