Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Plastic Castor with Bolt Hole Wheel �125x32mm
By TENTE
Order Code:
ZT2734956S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/plastic-castor-with-bolt-hole-wheel-125x32mm/p/ZT2734956S
Add to quotation
View all Pressed Steel Castors
Description
Plastic Castor Ed As A Set Bolt Hole, Wheel ØX Width 125 X 32mm
Specifications
Specifications for Plastic Castor with Bolt Hole Wheel �125x32mm
Overall Height
161mm
Wheel Diameter
125mm
Mounting Type
Bolt Hole
Supplied
Assembled
Rim Material
Polypropylene
Load at 4 km/h
100kg
Temperature Resistance
10°C To +40°C
Swivel Castor Offset
38mm
Wheel Width
32mm
Wheel Bearing
Precision Ball Bearing
Bolt Hole Diameter
11mm
Housing Material
Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome