Plastic Castor With Bolt Hole, Wheel Ø X Width 100 X 32mm, Swivel Castor

Order Code: ZT2734908S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£46.996%
10 +£43.9912%


Description

Plastic castor with bolt hole, wheel x width 100 x 32 mm, swivel castor. Supplied = assembled. Wheel diameter = 100 mm. Structure = swivel castor. Wheel material = rubber - thermoplastic rubber elastomer (TPE) Material of rim = polypropylene. Housing material = nylon. Max. load at 4 km/h = 100 kg. Type of mounting = with bolt hole. Wheel width = 32 mm. Overall height = 137 mm. Wheel bearing = precision ball bearing. Temperature resistance = -10 °C to +40 °C. Swivel castor offset = 36 mm. Bolt hole diameter = 11 mm. Housing and wheels made of high quality plastic.

See full description
Specifications for Plastic Castor With Bolt Hole, Wheel Ø X Width 100 X 32mm, Swivel Castor
  • Overall Height
    137mm
  • Wheel Diameter
    100mm
  • Mounting Type
    Bolt Hole
  • Rim Material
    Polypropylene
  • Supplied
    Assembled
  • Load at 4 km/h
    100kg
  • Wheel Bearing
    Precision Ball Bearing
  • Temperature Resistance
    10°C To +40°C
  • Bolt Hole Diameter
    11mm
  • Structure
    Swivel Castor
  • Wheel Width
    32mm
  • Housing Material
    Nylon
  • Swivel Castor Offset
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome