Plastic Castor With Mounting Plate, Wheel Ø X Width 75 X 25mm, Swivel Castor

Order Code: ZT2734982S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Plastic castor with mounting plate, wheel x width 75 x 25 mm, swivel castor. Supplied = assembled. Wheel diameter = 75 mm. Structure = swivel castor. Wheel material = rubber - thermoplastic rubber elastomer (TPE) Material of rim = polypropylene. Housing material = nylon. Max. load at 4 km/h = 75 kg. Type of mounting = with top plate. Wheel width = 25 mm. Overall height = 115 mm. Wheel bearing = precision ball bearing. Temperature resistance = -10 °C to +40 °C. Swivel castor offset = 27 mm. Screw hole diameter = 5 mm. Swivel castor plate dimensions = 42x42 mm. Screw hole spacing = 32x32 mm. Housing and wheels made of high quality plastic.

See full description
Specifications for Plastic Castor With Mounting Plate, Wheel Ø X Width 75 X 25mm, Swivel Castor
  • Wheel Diameter
    75mm
  • Overall Height
    115mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Polypropylene
  • Load at 4 km/h
    75kg
  • Wheel Width
    25mm
  • Swivel Castor Offset
    27mm
  • Swivel Castor Plate Dimensions
    42x42mm
  • Structure
    Swivel Castor
  • Temperature Resistance
    10°C To +40°C
  • Wheel Bearing
    Precision Ball Bearing
  • Screw Hole Diameter
    5mm
  • Screw Hole Spacing
    32x32mm
  • Housing Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome