Plastic Castor With Threaded Pin, Wheel Ø X Width 75 X 25mm, Swivel Castor

Order Code: ZT2734988S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£46.996%
10 +£43.9912%


Description

Plastic castor with threaded pin, wheel x width 75 x 25 mm, swivel castor. Supplied = assembled. Wheel diameter = 75 mm. Structure = swivel castor. Wheel material = rubber - thermoplastic rubber elastomer (TPE) Material of rim = polypropylene. Housing material = nylon. Max. load at 4 km/h = 75 kg. Type of mounting = with threaded pin. Wheel width = 25 mm. Overall height = 109 mm. Wheel bearing = precision ball bearing. Temperature resistance = -10 °C to +40 °C. Swivel castor offset = 27 mm. Threaded pin dimensions = M10x15 mm.

See full description
Specifications for Plastic Castor With Threaded Pin, Wheel Ø X Width 75 X 25mm, Swivel Castor
  • Wheel Diameter
    75mm
  • Overall Height
    109mm
  • Mounting Type
    Threaded Pin
  • Supplied
    Assembled
  • Rim Material
    Polypropylene
  • Load at 4 km/h
    75kg
  • Housing Material
    Nylon
  • Wheel Width
    25mm
  • Threaded Pin Dimensions
    M10x15mm
  • Temperature Resistance
    10°C To +40°C
  • Wheel Bearing
    Precision Ball Bearing
  • Swivel Castor Offset
    27mm
  • Structure
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome