Polyurethane Nylon Plate Fixed Castor 100mm 300kg Load SSEHF100XPNBJ

Order Code: ZT2618539S

£46.99 Inc VAT (20%)


Description

Stainless Pressed steel fixed castor with a top plate fixing fitted with a brown polyurehtne tyre on black nylon centred wheel with stainless ball bearings. Wheel diameter 100mm, tread width 40mm, overall height 128mm, top plate 105mm x 86mm, hole centres 80mm x 60mm. Load capacity 300kg

Specifications for Polyurethane Nylon Plate Fixed Castor 100mm 300kg Load SSEHF100XPNBJ
  • MFR Part No.
    SSEHF100XPNBJ
  • Wheel Diameter
    100mm
  • Load Capacity
    300kg
  • Wheel Material
    Nylon
    Polyurethane
  • Top Plate Dimensions
    105mm x 86mm
  • Overall Height
    128mm
  • Product Type
    Castor
  • Tread Width
    40mm
  • Fixing Hole Centres
    80mm x 60mm
  • Material
    Nylon
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome