Polyurethane Tyre On Nylon Rim, Wheel Ø X Width 200 X 46mm, Swivel Castor With Wheel Stops

Order Code: ZT2713752S

£169.99 Inc VAT (20%)


Description

Polyurethane tyre on nylon rim, wheel x width 200 x 46 mm, swivel castor with wheel stops. Supplied = assembled. Wheel diameter = 200 mm. Structure = swivel castor with double stop. Wheel material = polyurethane (PU) Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 350 kg. Type of mounting = with top plate. Wheel width = 46 mm. Overall height = 240 mm. Wheel bearing = roller bearing. Temperature resistance = -40 °C to +80 °C. Swivel castor offset = 55 mm. Screw hole diameter = 11 mm. Hub length = 58 mm. Hub bore = 20 mm. Fixed castor plate dimensions = 137x115 mm. Swivel castor plate dimensions = 137x105 mm. Screw hole spacing = 105x75 - 80 mm. Housing surface = galvanised and chrome-plated. Shore hardness = D40. On nylon rim. Extremely durable for high performance, low rolling resistance. Largely resistant against many thinned oils, greases, and chemicals. Hardness Shore D40. Temperature resistant from -40 °C to +80 °C. Swivel bearing with double ball race, swivel bearing protection.

See full description
Specifications for Polyurethane Tyre On Nylon Rim, Wheel Ø X Width 200 X 46mm, Swivel Castor With Wheel Stops
  • Wheel Material
    Polyurethane (PU)
  • Overall Height
    240mm
  • Wheel Diameter
    200mm
  • Mounting Type
    Top Plate
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    350kg
  • Structure
    Swivel Castor With Double Stop
  • Hub Bore
    20mm
  • Housing Material
    Steel
  • Swivel Castor Plate Dimensions
    137x105mm
  • Shore Hardness
    D40
  • Housing Surface
    Galvanised and Chrome-Plated
  • Hub Length
    58mm
  • Wheel Width
    46mm
  • Temperature Resistance
    40°C To +80°C
  • Wheel Bearing
    Roller Bearing
  • Fixed Castor Plate Dimensions
    137x115mm
  • Screw Hole Diameter
    11mm
  • Swivel Castor Offset
    55mm
  • Screw Hole Spacing
    105x75 - 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome