Polyurethane Tyre On Nylon Rim, With Roller Bearing, Wheel Ø X W 100 X 32mm

Order Code: ZT2713626S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Polyurethane tyre on nylon rim, with roller bearing, wheel x W 100 x 32 mm. Supplied = assembled. Structure = wheel. Wheel material = polyurethane. Material of rim = nylon. Wheel diameter = 100 mm. Max. load at 4 km/h = 150 kg. Wheel width = 32 mm. Wheel bearing = roller bearing. Temperature resistance = -40 °C to +80 °C. Hub length = 44.4 mm. Hub bore = 12 mm. Product type = wheels. On nylon rim. Extremely durable for high performance, low rolling resistance. Largely resistant against many thinned oils, greases, and chemicals. Hardness Shore D40. Temperature resistant from -40 °C to +80 °C.

See full description
Specifications for Polyurethane Tyre On Nylon Rim, With Roller Bearing, Wheel Ø X W 100 X 32mm
  • Wheel Material
    Polyurethane (PU)
  • Product Type
    Wheels
  • Wheel Diameter
    100mm
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    150kg
  • Temperature Resistance
    40°C To +80°C
  • Hub Length
    44.4mm
  • Wheel Bearing
    Roller Bearing
  • Wheel Width
    32mm
  • Structure
    Wheel
  • Hub Bore
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome