Quantity | Price | Discount |
---|---|---|
1 - 4 | £23.99 | 0% |
5 - 9 | £23.03 | 4% |
10 - 19 | £22.07 | 8% |
20 + | £21.11 | 12% |
Polyurethane tyre on nylon rim, with roller bearing, wheel x W 80 x 32 mm. Supplied = assembled. Structure = wheel. Wheel material = polyurethane. Material of rim = nylon. Wheel diameter = 80 mm. Max. load at 4 km/h = 100 kg. Wheel width = 32 mm. Wheel bearing = roller bearing. Temperature resistance = -40 °C to +80 °C. Hub length = 44.4 mm. Hub bore = 12 mm. Product type = wheels. On nylon rim. Extremely durable for high performance, low rolling resistance. Largely resistant against many thinned oils, greases, and chemicals. Hardness Shore D40. Temperature resistant from -40 °C to +80 °C.