PU Foam Industrial Swivel Chair, With Castors, Height Adjustment Range 510 - 650mm

Order Code: ZT2736088S

£379.99 Inc VAT (20%)


Description

PU foam industrial swivel chair, with castors, height adjustment range 510 - 650 mm. Supplied = assembled. Frame design = with castors. Seat mechanism = back rest with adjustable inclination, adjustable seat inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 510 - 650 mm. Back rest height = 220 mm. Seat width = 400 mm. Seat depth = 380 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = jet black RAL 9005. Product type = industrial swivel chairs. PU foam industrial swivel chair with backrest and seat inclination. Backrest inclination: +4°/-18° Seat inclination: +4°/-8° Supplied flat pack - easy self-assembly.

See full description
Specifications for PU Foam Industrial Swivel Chair, With Castors, Height Adjustment Range 510 - 650mm
  • Load Capacity
    120kg
  • Product Type
    Industrial Swivel Chairs
  • Frame Colour
    Jet Black
  • Supplied
    Assembled
  • Seat Width
    400mm
  • Height Adjustment Type
    Gas Spring
  • Arm Type
    Without Arm Rests
  • Back Rest Height
    220mm
  • Frame Material
    Plastic
  • Seat Material
    PU Foam
  • Frame Design
    Castors
  • Adjustable Height Range
    510 - 650mm
  • Seat Depth
    380mm
  • Seat Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome