Rubber Fixed Castor Plate 75mm 70kg BZMF75GRBJ

Order Code: ZT2611218S

£10.29 Inc VAT (20%)


Description

Pressed steel fixed castor with a top plate fixing fitted with a grey thermoplastic rubber tyre on polypropylene centred wheel with ball bearing. Wheel diameter 75mm, tread width 32mm, overall height 109mm, top plate 90mm x 70mm, hole centres 75mm x 56mm or 64mm x 44mm. Load capacity 70kg.

Specifications for Rubber Fixed Castor Plate 75mm 70kg BZMF75GRBJ
  • MFR Part No.
    BZMF75GRBJ
  • Material
    Polypropylene
    Thermoplastic Rubber
  • Wheel Diameter
    75mm
  • Top Plate Dimensions
    90mm x 70mm
  • Overall Height
    109mm
  • Tread Width
    32mm
  • Product Type
    Castor
  • Fixing Hole Centres
    75mm x 56mm
    64mm x 44mm
  • Load Capacity
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome