Set Of Castors For Adlatus 150, 4 Swivel Castors With Wheel Stops, LxW 30 X 100mm

Order Code: ZT2702956S

£449.99 Inc VAT (20%)


Description

Set of castors for adlatus 150, 4 swivel castors with wheel stops, LxW 30 x 100 mm. Supplied = flat pack. Overall height = 135 mm. Scope of delivery = 4 swivel castors with wheel stops. Width = 100 mm. Max. load = 150 kg. Length = 30 mm. Enables mobile use of workplaces with electric height adjustment. Set of castors for series adlatus 150, 4 swivel castors with wheel stops. Also suitable for retrofitting. Castor diameter 100 mm, overall height 135 mm. Running surface made of thermoplastic rubber (grey, non marking, 85° shore) , wheel body made of polypropylene. Please note: the working height of the worktables increases by the overall height of the set of castors (height 135 mm) , the distributed load remains unchanged at max. 150 kg.

See full description
Specifications for Set Of Castors For Adlatus 150, 4 Swivel Castors With Wheel Stops, LxW 30 X 100mm
  • Overall Height
    135mm
  • Load Capacity
    150kg
  • Supplied
    Flat Pack
  • Length
    30mm
  • Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome