Set Of Polyurethane Tyres On Nylon Rims - 2 Swivel Castors - Wheel ØX Width 100 X 32mm

Order Code: ZT2718073S

£139.99 Inc VAT (20%)


Description

Set of polyurethane tyres on nylon rims, 2 swivel castors, 2 swivel castors with double stops, wheel x width 100 x 32 mm. Supplied = assembled. Wheel diameter = 100 mm. Structure = swivel castor with double stop, swivel castor. Scope of delivery = 2 swivel castors, 2 swivel castors with double stops. Wheel material = polyurethane (PU) Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 150 kg. Type of mounting = with top plate. Wheel width = 32 mm. Overall height = 128 mm. Wheel bearing = roller bearing. Temperature resistance = -40 °C to +80 °C. Swivel castor offset = 41 mm. Screw hole diameter = 9 mm. Hub length = 44.4 mm. Hub bore = 12 mm. Swivel castor plate dimensions = 105x85 mm. Screw hole spacing = 60x70 - 80 mm. Housing surface = galvanised and chrome-plated. Shore hardness = D40. On nylon rim. Extremely durable for high performance, low rolling resistance. Largely resistant against many thinned oils, greases, and chemicals. Hardness Shore D40. Temperature resistant from -40 °C to +80 °C. Swivel bearing with double ball race, swivel bearing protection. Roller bearings. Especially cost effective when purchased as a set.

See full description
Specifications for Set Of Polyurethane Tyres On Nylon Rims - 2 Swivel Castors - Wheel ØX Width 100 X 32mm
  • Wheel Diameter
    100mm
  • Wheel Material
    Polyurethane (PU)
  • Overall Height
    128mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    150kg
  • Wheel Bearing
    Roller Bearing
  • Swivel Castor Plate Dimensions
    105x85mm
  • Screw Hole Spacing
    60x70 - 80mm
  • Hub Length
    44.4mm
  • Temperature Resistance
    40°C To +80°C
  • Swivel Castor Offset
    41mm
  • Wheel Width
    32mm
  • Screw Hole Diameter
    9mm
  • Shore Hardness
    D40
  • Housing Material
    Steel
  • Housing Surface
    Galvanised and Chrome-Plated
  • Hub Bore
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome