Sheet Steel Swivel Castor Wheel X W 60 x 32 mm Bolt Hole Swivel Castor

Order Code: ZT4130507S

£63.99 Inc VAT (20%)


Description

Sheet steel swivel castor, wheel Ø x W 60 x 32 mm, bolt hole, swivel castor. Supplied = assembled. Wheel diameter = 60 mm. Structure = swivel castor. Wheel material = plastic. Material of rim = nylon. Max. load at 4 km/h = 150 kg. Type of mounting = with bolt hole. Wheel width = 32 mm. Overall height = 80 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 70 mm. Sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Double ball bearing in the ring bearing. Stable centre bolt. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. High quality nylon 6, does not break, hardness 70 Shore D, natural white. With plastic thread guard, large. High chemical resistance to many aggressive media. Temperature resistance: -20 °C to +80 °C, reduced max. load above +35 °C. Sheet steel swivel castor with bolt hole.

See full description
Specifications for Sheet Steel Swivel Castor Wheel X W 60 x 32 mm Bolt Hole Swivel Castor
  • Bearing Type
    Ball bearing
  • Wheel Diameter
    60mm
  • Product Type
    Swivel Castor
  • Rim Material
    Nylon
  • Mounting Type
    Bolt Hole
  • Overall Height
    80mm
  • Wheel Material
    Plastic
  • Wheel Width
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome