SL Ser' Fixed Plate Cast Iron/Poly Castor 150mm

Order Code: ZT1730655S

£54.99 Inc VAT (20%)


Description

This fabricated industrial castor range is equipped with polyurethane-tyred, cast iron-centred wheels that feature roller bearings for effortless swivelling. Designed for medium to heavy-duty manual handling applications, these castors are robust and built to withstand rigorous industrial environments.

Features and Benefits
• Polyurethane-tyred, cast iron-centred wheel combines the strength and durability of cast iron with the shock absorption and resilience of polyurethane, ideal for carrying heavy loads across rough surfaces
• Roller bearings ensure smooth, easy swivelling for efficient handling in high-load situations
• Fabricated steel frame provides enhanced impact resistance and longevity, particularly in demanding environments
• Top plate fixing offers reliable attachment to industrial equipment, with options to suit various load capacities and requirements
• Brake and lock options available with a total-stop brake for added safety when stationary or a 2-way directional lock for controlled straight-line movement (sold separately), adaptable to all sizes
• Gold colour, passivated zinc finish adds corrosion resistance, extending the life of the castor in harsh working conditions

Typical Applications
• These general-duty castors are designed for typical industrial environments, effectively navigating un-even floors, cracks, gullies, door rail guides, and other irregular surfaces

Notes
• Tyre colour may vary based on availability

See full description
Specifications for SL Ser' Fixed Plate Cast Iron/Poly Castor 150mm
  • MFR Part No.
    VSLF150PTJP05
  • Load Capacity
    600kg
  • Mount Type
    Top Plate
  • Braked
    Unbraked
  • Wheel Material
    Cast Iron
  • Fixing Plate Size
    135x110mm
  • Fixing Hole Centres Dimensions
    105x80mm
    105x75mm
  • Bolt Size
    M10
  • Applications
    Platform Truck
    Lift Trolley
  • Tyre Colour
    Red
  • Tread Width
    45mm
  • Wheel Diameter
    150mm
  • Castor Type
    Single
    Fixed
  • Overall Height
    190mm
  • Product Type
    Castor
  • Tyre Material
    Polyurethane
  • Duty Type
    Heavy Duty
  • Pneumatic Wheel
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome