Solid Rubber Tyre, Wheel Ø X Width 200 X 50mm, Swivel Castor

Order Code: ZT2715363S

£82.99 Inc VAT (20%)


Description

Solid rubber tyre, wheel x width 200 x 50 mm, swivel castor. Supplied = assembled. Wheel diameter = 200 mm. Structure = swivel castor. Wheel material = rubber - solid rubber. Material of rim = sheet steel, bright zinc plated. Housing material = steel. Max. load at 4 km/h = 205 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 240 mm. Wheel bearing = roller bearing. Temperature resistance = -5 °C to +60 °C. Swivel castor offset = 55 mm. Screw hole diameter = 11 mm. Hub length = 58 mm. Hub bore = 20 mm. Fixed castor plate dimensions = 137x115 mm. Swivel castor plate dimensions = 137x105 mm. Screw hole spacing = 105x75 - 80 mm. Housing surface = zinc plated blue passivated. Shore hardness = 85 A. On sheet steel rims. For light to medium duty requirements. Very quiet on hard floors. Hardness 85 Shore A. Temperature resistant from -5 °C to +60 °C. Swivel bearing with double ball race, swivel bearing protection. Also available as electrically conductive models on request.

See full description
Specifications for Solid Rubber Tyre, Wheel Ø X Width 200 X 50mm, Swivel Castor
  • Wheel Material
    Rubber - Solid Rubber
  • Overall Height
    240mm
  • Wheel Diameter
    200mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Sheet Steel, Bright Zinc Plated
  • Load at 4 km/h
    205kg
  • Wheel Bearing
    Roller Bearing
  • Fixed Castor Plate Dimensions
    137x115mm
  • Housing Material
    Steel
  • Hub Length
    58mm
  • Hub Bore
    20mm
  • Screw Hole Diameter
    11mm
  • Structure
    Swivel Castor
  • Swivel Castor Plate Dimensions
    137x105mm
  • Temperature Resistance
    5°C To +60°C
  • Screw Hole Spacing
    105x75 - 80mm
  • Wheel Width
    50mm
  • Shore Hardness
    85A
  • Swivel Castor Offset
    55mm
  • Housing Surface
    Zinc Plated Blue Passivated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome