Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Twin Wheel Castor Bolt 4pk 40mm Bolt
By Fixman
Order Code:
ZT3918993S
£1.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.89
5%
50 - 99
£1.79
10%
100 +
£1.69
15%
1
Add to basket
Get it in
5-6
working days
Available
GBP
1.99
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/twin-wheel-castor-bolt-4pk-40mm-bolt/p/ZT3918993S
Add to quotation
View all Pressed Steel Castors
Description
Swivel twin wheel castor with non-marking tyres.
Tags:
#BulkDiscount
Specifications
Specifications for Twin Wheel Castor Bolt 4pk 40mm Bolt
Product Type
Twin Wheel Castor
Wheel Diameter
40mm