Wheel Fittings, 2 Swivel Castors And 2 Fixed Castors, Max. Load 350 Kg/Castor

Order Code: ZT2714923S

£279.99 Inc VAT (20%)


Description

Wheel fittings, 2 swivel castors and 2 fixed castors, max. load 350 kg/castor. Supplied = assembled. Wheel diameter = 180 mm. Wheel type = nylon. Wheel fittings = 2 swivel castors with 1 x stops, 2 fixed castors. Overall height = 225 mm. Max. load = 1050 kg. Max. load/castor = 350 kg.

Specifications for Wheel Fittings, 2 Swivel Castors And 2 Fixed Castors, Max. Load 350 Kg/Castor
  • Overall Height
    225mm
  • Wheel Diameter
    180mm
  • Load Capacity
    1050kg
  • Supplied
    Assembled
  • Wheel Type
    Nylon
  • Load Per Castor
    350kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome