Wheel Set For Container, 2 Swivel Castors And 2 Fixed Castors, Wheel Ø100mm, Set

Order Code: ZT2746259S

£379.99 Inc VAT (20%)


Description

Wheel set for container, 2 swivel castors and 2 fixed castors, wheel 100 mm, set. Supplied = assembled. Wheel diameter = 100 mm. Wheel type = nylon. Wheel fittings = 2 swivel and fixed castors, 1 swivel castor with wheel stop. Overall height = 125 mm. 2 swivel and 2 fixed castors made of nylon, 100 mm, of which 1 swivel castor with wheel stop. Overall height 125 mm. For round and square containers.

Specifications for Wheel Set For Container, 2 Swivel Castors And 2 Fixed Castors, Wheel Ø100mm, Set
  • Wheel Diameter
    100mm
  • Overall Height
    125mm
  • Supplied
    Assembled
  • Wheel Type
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome