15mm OD Eo Cap - VKA15LCF

15mm OD Eo Cap - VKA15LCF

Order Code: ZT5444235SCopy

£9.99 Inc VAT (20%)


Description

15mm Outside Diameter, Ermeto Original Cap, Light Duty, Steel, Working Temperature -40°C to +250°C, Maximum Working Pressure 315 bar, Parker

Specifications for 15mm OD Eo Cap - VKA15LCF
  • Series
    Light Duty
  • Material
    Steel
  • Product Type
    Eo Cap
  • Maximum Working Pressure
    315bar
  • Working Temperature
    40°C to +250°C