Cover Cap MS6-End - 538780

Cover Cap MS6-End - 538780

Order Code: ZT5395382SCopy

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.994%
10 - 19£11.498%
20 +£10.9912%


Description

Cover Cap MS6-End Size=6, Series=MS, Materials Note=Free of Copper and Ptfe, Material Housing=Pa-Reinforced, Festo

Specifications for Cover Cap MS6-End - 538780
  • Material
    PA-reinforced
  • Product Type
    Pneumatics and Vacuum
  • Series
    MS