Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Protective Caps
Safety Cover Size 1 - 1868195
By Gedore
Order Code:
ZT2467851S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/storage-and-handling/protective-caps/safety-cover-size-1-1868195/p/ZT2467851S
Add to quotation
View all Protective Caps
Description
Safety cover size 1
Specifications
Specifications for Safety Cover Size 1 - 1868195
Product Type
Safety Cover
Material
Polyvinylchloride (PVC)
Width
510mm
Height
915mm
Strength
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome