Size 12 Cover Cap - 549194

Size 12 Cover Cap - 549194

Order Code: ZT5397623SCopy

£12.99 Inc VAT (20%)


Description

Cover Cap Akm-12 Suitable For Semi-Rotary Drive Dsm-...-B. Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Product Weight=12 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Material Cover Cap=Pa-Reinforced, Festo

Specifications for Size 12 Cover Cap - 549194
  • Product Type
    Pneumatics and Vacuum
  • Material
    PA-reinforced
  • Weight
    12g