Size 16 Cover Cap - 549195

Size 16 Cover Cap - 549195

Order Code: ZT5397647SCopy

£14.99 Inc VAT (20%)


Description

Cover Cap Akm-16 Suitable For Semi-Rotary Drive Dsm-...-B. Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Product Weight=16 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Material Cover Cap=Pa-Reinforced, Festo

Specifications for Size 16 Cover Cap - 549195
  • Product Type
    Pneumatics and Vacuum
  • Material
    PA-reinforced
  • Weight
    16g