Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Pallet Racks & Accessories
Rack Protectors
421910 Through Bolt Anchors
By Slingsby
Order Code:
ZT3420317S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it in
7-8
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/storage-and-handling/rack-protectors/421910-through-bolt-anchors/p/ZT3420317S
Add to quotation
View all Rack Protectors
Description
Through bolt anchor for fixing pallet racking protectors.Width: 12mm. Length:120mm. Weight: 0.3kg.
Tags:
#BulkDiscount
Specifications
Specifications for 421910 Through Bolt Anchors
Product Type
Through Bolt Anchor
Length
120mm
Weight
0.3kg
Width
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome