Black Bull Pallet Rack Frame Protector - Right-angle Profile


£51.99 Inc VAT (20%)

See all variants from £51.99


Description unavailable

Feature Attributes

Colour:
Yellow/Black
Type:
Racking Protection
Material:
High Grade Steel
Width:
160 mm
Depth:
160 mm
Mounting Type:
Bolt Down, 4 fixings required