Edge Protection Strip, 3mm Solid Cardboard, Leg 60 X 60mm, Length 80mm, Pack Of 825

Order Code: ZT2731876S

£179.99 Inc VAT (20%)


Description

Edge protection strip, 3 mm solid cardboard, leg 60 x 60 mm, length 80 mm, pack of 825. Supplied = assembled. Material = solid cardboard. Length = 80 mm. Material thickness = 3 mm. Leg length = 60x60 mm. Product type = edge protection strips. Made of solid cardboard, recyclable, also available as a self adhesive version. Easy to shorten. Increases the stability of packages and pallets. Ideal for pallet strapping.

See full description
Specifications for Edge Protection Strip, 3mm Solid Cardboard, Leg 60 X 60mm, Length 80mm, Pack Of 825
  • Product Type
    Edge Protection Strips
  • Pack Quantity
    825
  • Material
    Solid Cardboard
  • Supplied
    Assembled
  • Length
    80mm
  • Leg Length
    60x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome