Rack-Mammut Upright Frame Protection, HxW 600 X 110mm, Traffic Yellow

Order Code: ZT2702126S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

Rack-Mammut upright frame protection, HxW 600 x 110 mm, traffic yellow. Supplied = assembled. Overall width = 110 mm. Overall height = 600 mm. Colour = traffic yellow. Material = polypropylene carbonate. Weight = 1.1 kg. Place of use = indoor and outdoor use. Tested and certified by TV. Durable and cost efficient. Quick and easy assembly. Non toxic and fully recyclable. Upright frame protection tested and certified by TV, made of high quality polypropylene (PP-C) . It reduces collision damage to upright frames and forklift trucks and is therefore a cost effective solution compared to other products. Rack-Mammut is space saving due to a slim side prole and suitable for indoor and outdoor use Characteristics: The special feature of Rack-Mammut is the honeycomb shape on the inside. This offers extremely high impact absorption in the event of a frontal impact force of up to 2.4 tonnes. The resulting energy is dissipated and thereby protects the upright frame from damage due to collisions Elastic, resilient and dimensionally stable, the impact protection returns to its original shape. Rack-Mammut is suitable for deep freezes and is temperature resistant from -30 °C to +90 °C. Attachment: Easy assembly allows for fast attachment to the respective upright and does not require any assembly tools. Rack-Mammut is ideal for a shelf upright width of 90 - 110 mm TV Nord certicate To guarantee the safety and durability of Rack-Mammut, the product is tested and certified every year by an independent test institute on the basis of standard tests in accordance with EN 155635 and EN 15512. Effect: In the event of an impact with a forklift fork, the energy released dissipates. The structure of the individual honeycomb chambers ensures that the force of the impact is distributed evenly over the entire surface of the upright frame protection. Dimensions: Height: 600 mm Width: 90 - 110 mm

See full description
Specifications for Rack-Mammut Upright Frame Protection, HxW 600 X 110mm, Traffic Yellow
  • Supplied
    Assembled
  • Colour
    Traffic Yellow
  • Material
    Polypropylene Carbonate
  • Overall Width
    110mm
  • Overall Height
    600mm
  • Applications
    Indoor and Outdoor Use
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome