Rawl Bolts 100 X 12 X 12

Order Code: ZT3420414S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Rawl bolt to suit pallet racking protectors. Width: 8mm. Length:100mm. Weight: 0.2kg. Sold individually.

Specifications for Rawl Bolts 100 X 12 X 12
  • Length
    100mm
  • Width
    8mm
  • Weight
    0.2kg
  • Type
    Rawl Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome