Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Racking & Shelving Accessories
2 Post 4U Open Frame Desktop Sever Rack
By StarTech.com
Order Code:
ZT3525425S
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 21st Feb
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/storage-and-handling/racking-and-shelving-accessories/2-post-4u-open-frame-desktop-sever-rack/p/ZT3525425S
Add to quotation
View all Racking & Shelving Accessories
Description
StarTech.com 2-Post 4U Open Frame Desktop Server Rack
Specifications
Technical Information
Specifications for 2 Post 4U Open Frame Desktop Sever Rack
Colour
Black
Product Type
Server & Data Racks
Form
Server Rack
Weight
1.7kg
For Use With
Rackmount Models